Shop All Aluminum Pipe Fittings
Killark
Al Union, Female to Female, 3 1/2 in
Mfr # UNF350
Zoro # G208677384
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards cULus E10514
- Color Silver
- Connection Type Threaded
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF350
- Zoro # G208677384
- UPC # 783936184128
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 3 in |
Overall Width | 4 7/16 in |
Outside Diameter | 4.56 in |
Trade Size | 3 1/2 in |
Details
Item | Al Union |
Material | Steel |
Standards | cULus E10514 |
Color | Silver |
Connection Type | Threaded |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Thread Type | NPT |
Thread Gender | Female to Female |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Weight | 3.68 lb |
Finish | Zinc Plated |
Shape | Hex |
Series | UNF |
Ends - Hazardous Fittings | 3 1/2 in FNPT x 3 1/2 in MNPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Description
Al Union, Thread Gender Female to Female, Trade Size 3 1/2 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 3 1/2 in MNPT, Overall Length 3 in, Outside Diameter 4.56 in, Overall Width 4 7/16 in, Weight 3.68 lb, Steel, Finish Zinc Plated, Hazardous Location Rating Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG03)
- CASTELLO USA 71" L, 43.5" W, Gray, Solid Surface (CB-GM-8015-G)
- SMITH-COOPER 6" x 5" Hex Bushing (4316000836)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/4 (ZUSA-PF-9572)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- ZORO SELECT 45 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9516)
- ZORO SELECT Half Coupling, Aluminum, 1/8 in, Class 150 (ZUSA-PF-9441)
- REMKE Thread Adaptr, PG36 Ext Thread, 1-1/2" NPT (RAPG-36M150F)
- Killark Fittings