Shop All Aluminum Pipe Fittings
Killark
Al Union, Female to Female, 2 in
Mfr # UNF200AL
Zoro # G508677374
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Connection Type Threaded
- Color Silver
- Standards cULus E10514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF200AL
- Zoro # G508677374
- UPC # 783936183893
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Width | 2 13/16 in |
Outside Diameter | 2.88 in |
Overall Length | 1 15/16 in |
Trade Size | 2 in |
Details
Item | Al Union |
Material | Aluminum |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Connection Type | Threaded |
Color | Silver |
Standards | cULus E10514 |
Weight | 0.3 lb |
Series | UNF |
Shape | Hex |
Thread Gender | Female to Female |
Thread Type | NPT |
Finish | Unfinished |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Connection Orientation | Straight |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 2 in FNPT x 2 in MNPT |
Description
Al Union, Thread Gender Female to Female, Trade Size 2 in, Ends - Hazardous Fittings 2 in FNPT x 2 in MNPT, Overall Length 1 15/16 in, Outside Diameter 2.88 in, Overall Width 2 13/16 in, Weight 0.3 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT Brass Mini Ball Valve Inline (6F-B8LJ2-BP)
- T&S BRASS Plastic Cold Index (001660-45)
- KOHLER Hanger (2) (RGP64512)
- BASIKS Diaphragm Valve, PP, 1-1/2", PTFE/FKM, SOC (DT14-150VS-PP)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/8", Class 150 (ZUSA-PF-9488)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- HENCO Box of 25 Aluminum 3/4In x Cl Pipe Nipple (888728)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- Killark Aluminum Pipe Fittings