Shop All Aluminum Pipe Fittings
Killark
Al Union, Female to Female, 1/2 in
Mfr # UNF50AL
Zoro # G008677379
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connection Type Threaded
- Color Silver
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Standards cULus E10514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF50AL
- Zoro # G008677379
- UPC # 783936183848
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Outside Diameter | 1.38 in |
Overall Length | 1 9/16 in |
Overall Width | 1 5/16 in |
Trade Size | 1/2 in |
Details
Item | Al Union |
Material | Aluminum |
Connection Type | Threaded |
Color | Silver |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Standards | cULus E10514 |
Shape | Hex |
Finish | Unfinished |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Thread Type | NPT |
Weight | 0.09 lb |
Series | UNF |
Thread Gender | Female to Female |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 1/2 in FNPT x 1/2 in MNPT |
Description
Al Union, Thread Gender Female to Female, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in MNPT, Overall Length 1 9/16 in, Outside Diameter 1.38 in, Overall Width 1 5/16 in, Weight 0.09 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWBG1316SS)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- ZORO SELECT Reducing Coupling, Aluminum, 2 1/2 x 2 in (ZUSA-PF-9473)
- DIXON Adapter Nipple, 4 in, Victaulic/Grooved End x Weld End, Aluminum (AVN4000-200)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3/4 in (BULK-PF-468)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- LAMBRO Elbow Adjustable Alum 4" (DE904)
- Killark Fittings