Shop All Aluminum Pipe Fittings
Killark
Al Union, Female to Female, 1 in
Mfr # UNF100AL
Zoro # G808677388
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Standards cULus E10514
- Connection Type Threaded
- Color Silver
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF100AL
- Zoro # G808677388
- UPC # 783936183862
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Width | 1 11/16 in |
Overall Length | 1 13/16 in |
Outside Diameter | 1.75 in |
Trade Size | 1 in |
Details
Item | Al Union |
Material | Aluminum |
Standards | cULus E10514 |
Connection Type | Threaded |
Color | Silver |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Finish | Unfinished |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Shape | Hex |
Thread Gender | Female to Female |
Series | UNF |
Weight | 0.14 lb |
Thread Type | NPT |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Connection Orientation | Straight |
Ends - Hazardous Fittings | 1 in FNPT x 1 in MNPT |
Description
Al Union, Thread Gender Female to Female, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in MNPT, Overall Length 1 13/16 in, Outside Diameter 1.75 in, Overall Width 1 11/16 in, Weight 0.14 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union, Connection Orientation Straight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Tee - 1/2" FNPT (ZUSA-PF-3128)
- LEGEND VALVE 3/8" CHROME UNION (310-142CP)
- ZORO SELECT 1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB2)
- ZORO SELECT PVC Cross, Insert, 3/4 in Pipe Size (1420007)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT Half Coupling, Aluminum, 3/8 in Pipe Size (ZUSA-PF-9443)
- ZORO SELECT Pipe Nipple, Aluminum, 3/8 (M)NPT (30E648)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 4 in (BULK-PF-475)
- ZORO SELECT Straight Coupling, Aluminum, 1/4 in (ZUSA-PF-9380)
- ZORO SELECT Hex Bushing, Aluminum, 1 1/2 x 1 in (ZUSA-PF-9409)
- LAMBRO Connectr Alum Duct 3" (DAC3C)
- Killark Aluminum Pipe Fittings