Shop All Aluminum Pipe Fittings
Killark
Al Union, Female to Female, 1 1/4 in
Mfr # UNF125AL
Zoro # G408677375
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Connection Type Threaded
- Application Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices
- Color Silver
- Standards cULus E10514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UNF125AL
- Zoro # G408677375
- UPC # 783936183879
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Outside Diameter | 2.19 in |
Overall Length | 1 15/16 in |
Overall Width | 2 1/16 in |
Trade Size | 1 1/4 in |
Details
Item | Al Union |
Material | Aluminum |
Connection Type | Threaded |
Application | Permits Removal of Equipment without Turning or Removal of Conduit, Unions are Used to Connect Two Pieces of Conduit or Attach Conduit to Junction Boxes, Fittings or Devices |
Color | Silver |
Standards | cULus E10514 |
Finish | Unfinished |
Shape | Hex |
Series | UNF |
Thread Type | NPT |
Thread Gender | Female to Female |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Weight | 0.21 lb |
For Use With | IMC, Rigid Conduit, Threaded Conduit |
Ends - Hazardous Fittings | 1 1/4 in FNPT x 1 1/4 in MNPT |
Connection Orientation | Straight |
Description
Al Union, Thread Gender Female to Female, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 in MNPT, Overall Length 1 15/16 in, Outside Diameter 2.19 in, Overall Width 2 1/16 in, Weight 0.21 lb, Aluminum, Finish Unfinished, Hazardous Location Rating Class I, Divisions 1 and 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, UNF, For Use With IMC, Rigid Conduit, Threaded Conduit, Conduit Fitting Type Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Pressure Fittings (W 01652CB)
- KOHLER Refill Support Clip (1012508)
- KIBI Circular Bathroom Towel Ring - Matte Black (KBA1406MB)
- WATTS Steam Pressure Regulator, 1in, 10-30psi (152A 10-30)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 4 in (BULK-PF-475)
- Killark Aluminum Pipe Fittings