Shop All Hazardous Location Lighting Accessories
Killark
7995-1 Sub Plate
Mfr # 7995-1
Zoro # G3216477
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With B7 Series, EXB Series, GR Series
- Includes Pan
- Overall Height 1/6 in
- Overall Length 14 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 7995-1
- Zoro # G3216477
- UPC # 783936982441
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Overall Height | 1/6 in |
Overall Length | 14 in |
Overall Width | 14 in |
Details
Item | 7995-1 Sub Plate |
For Use With | B7 Series, EXB Series, GR Series |
Includes | Pan |
Material | Aluminum |
Color | Gray |
Product Type | Hazardous Location Accessory |
Description
Hazardous Location Accessory, For Use With B7 Series, EXB Series, GR Series, Overall Width 14 in, Overall Length 14 in, Overall Height 1/6 in, Includes Pan, Material Aluminum, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp (40W E14 240V P45 FR DAMAR)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (EXTL SP640L UVOLT LTP HO SDRT)
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- JANDORF 15' Chain Swag Kit with 20' Cord, White (C60262)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- APPLETON ELECTRIC Long Mounting Hood (AALB75)
- Killark Hazardous Location Lighting Accessories