Shop All Hazardous Location Receptacles
Killark
3W 2P 20A Hazardous GFCI Receptacle 125VAC 5-20R
Mfr # UGFI20AD
Zoro # G3309731
product price: $2,228.99
/ea
Free Shipping & Returns
$2,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V AC
- Number of Wires 3
- Number of Poles 2
- HP 1 hp
- Amps 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # UGFI20AD
- Zoro # G3309731
- UPC # 783936660998
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Cord Length | 3 ft |
Portable GFCI Receptacle Cord Length | No Cord |
Range of Lengths | 3 ft. |
Wire Size | 12 AWG |
Plug Cord Length | 3 ft |
Receptacle Cord Length | No Cord |
Description
Hazardous Location GFCI, Cord Length 3 ft, Color Gray, Max. Amps 20 A, Plug Configuration NEMA 5-20P, Receptacle Configuration NEMA 5-20R, Enclosure Rating NEMA 3, Number of Outlets 1, Trade Designation SOOW, Voltage 125V AC, Hz 60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Copper Free Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- LEVITON Receptacle (8300-HW)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- MELTRIC 22-18072 INLET (22-18072)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- Killark Hazardous Location Receptacles