Shop All Hazardous Location Lighting Accessories
Killark
3/4 In Flexible Coupling
Mfr # EKJ-28
Zoro # G3202516
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hazardous Location Lighting Accessory
- Length (In.) 12.75 in
- Width (In.) 1.62 in
- Height (In.) 1.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EKJ-28
- Zoro # G3202516
- UPC # 783936107509
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Length (In.) | 12.75 in |
Width (In.) | 1.62 in |
Height (In.) | 1.62 in |
Details
Item | Hazardous Location 3/4" Flexible Coupling |
Type | Hazardous Location Lighting Accessory |
Description
Hazardous Location 3/4 In. Flexible Coupling, Hazardous Location Lighting Accessory, Length (In.) 12.75 in, Height (In.) 1.62 in, Width (In.) 1.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 55 uF, 240V, Round (30UJ98)
- ILB GOLD Bulb, Halogen Quartz Tungsten Ar Shape, Replacement For Donsbulbs, 50Ar111/25/Fl (50AR111/25/FL)
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- HUBBELL WIRING DEVICE-KELLEMS Sensor Enclosure, 6.50inLx6.50inWx2.07inH (ACIPE)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- KILLARK Adapter Plate (VBA)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Guard, Gray (VAG-100)
- KILLARK 1/2 Metal Slb Body W Gasket Cover (SLB-1)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- Killark Hazardous Location Lighting Accessories