Shop All Conduit Bodies & Covers
Killark
3/4 Cond Body Thrd
Mfr # XT-2
Zoro # G0573511
product price: $81.29
/ea
Sold in multiples of 5 for $406.45
Free Shipping & Returns
$406.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Integral bushings. Easy access covers. Volume is 6.5 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # XT-2
- Zoro # G0573511
- UPC # 783936950020
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Width | 3.000 in |
Length | 6 in |
Height | 3 in |
Each - Width | 3.000 in |
Dimensions | 6 in x 3 in x 3 in |
Details
Item | 3/4 Cond Body Thrd |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Integral bushings. Easy access covers. Volume is 6.5 cu. in. |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | For use in hazardous locations. |
Hub Pattern | T |
Hazardous Rating(s) | Class I, Divisions 1 & 2, Groups C, D;Class II, Divisions 1 & 2, Groups E, F, G;Class III, Divisions 1 & 2 |
Type | Conduit Body |
Finish Type | Powder Epoxy Paint |
Series | X Series |
Package Net Weight | 0.91 |
UL File Number | E10514 |
CSA File Number | LR11716 |
Carton Quantity | 5 |
Description
3/4 Cond Body Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C418)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- HALEX Body Conduit Type Lb Emt 1/2In (58705)
- Killark Conduit Bodies & Covers