Shop All Hazardous Location Lighting Accessories
Killark
30Amp 600V Encl Switch Unfused
Mfr # DEDS-30
Zoro # G3216431
Free Shipping & Returns
$2,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Fused Disconnect
- Height 12.125 in
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Weight 14.5 lb
- Width 7.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # DEDS-30
- Zoro # G3216431
- UPC # 783936116426
- Country of Origin United States
- Category Hazardous Location Lighting Accessories
Dimensions
Height | 12.125 in |
Width | 7.375 in |
Depth | 6.875 |
Details
Item | 30Amp 600V Encl Switch Unfused |
Type | Non-Fused Disconnect |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Weight | 14.5 lb |
Number Of Wires | 4 |
Number Of Poles | 3 |
Series | DEDS |
Enclosure Type | Bolted |
Mounting Type | Wall |
Nema Rating | 3R, 4, 9(E, F, G) |
Primary Pump Rated Voltage | 600 VAC/250 VDC |
Maximum Operating Temperature - C | 40 Degree |
UPC | 783936000000 |
Frequency | 60 Hz |
Description
Hazardous Location Disconnect Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- LEDLENSER Ledlenser H15R Core, 2500 Lumens (880502)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- KILLARK Globe, Polycarbonate Green (VPLCG-100G)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- Killark Hazardous Location Lighting Accessories