Shop All Conduit Bodies & Covers
Killark
3 Threaded Lb Conduit
Mfr # OLB-8
Zoro # G3158130
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
- Material Aluminum, Copper Free (less than 4/10 of 1%)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLB-8
- Zoro # G3158130
- UPC # 00783936490328
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Conduit Outlet Body Hub Size | 3 in |
Thread Size | 3 in |
Overall Height | 5 1/4 in |
Trade Size | 3 in |
Overall Length | 15 1/4 in |
Overall Width | 6 7/8 in |
Compatible Conduit Trade Size | 3 in |
Width | 6.875 in |
Height | 5.25 in |
Length | 15.25 in |
Dimensions | 15.25 in x 6.875 in x 5.25 in |
Each - Width | 6.875 in |
Description
Conduit Outlet Body, Overall Width 6 7/8 in, Overall Height 5 1/4 in, Overall Length 15 1/4 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Aluminum, O, Back Type Flat, Body Capacity 181 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape LB, Standards CSA, UL, Thread Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom (OHDPENS200100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (FRS-R-5-6/10)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- CRAFTSMAN 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA14100)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS75)
- Killark Conduit Bodies & Covers