Shop All Conduit Bodies & Covers
Killark
3 Lb Conduit Body With Gasket And Cover
Mfr # OLB-8CG
Zoro # G3158121
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Conduit Outlet Body Capacity 3.0 cu in
- Special Features Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 173 cu. in.
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLB-8CG
- Zoro # G3158121
- UPC # 783936481760
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Length | 15 in |
Width | 6.630 in |
Height | 4.5 in |
Each - Width | 6.630 in |
Dimensions | 15 in x 6.63 in x 4.5 in |
Details
Item | 3 Lb Conduit Body With Gasket And Cover |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Conduit Outlet Body Capacity | 3.0 cu in |
Special Features | Tapered threaded hubs (NPT). Raintight. Interchangeable with competitive products. Stainless steel screws on stamped and cast covers. Volume is 173 cu. in. |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Hub Pattern | LB |
Cover Type | Stamped |
Package Net Weight | 6.4 |
Series | O Series |
Finish Type | Powder Epoxy Paint |
Type | Conduit Body With Cover & Gasket |
Description
3 Lb Conduit Body With Gasket And Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- GE Molded Case Circuit Breaker, THQL Series 20A, 2 Pole, 120/240V AC (THQL2120)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7.50A, 600V AC, Non-Indicating (FRS-R-7-1/2)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- KILLARK Conduit Body, 105.0 cu. in. Capacity (LB68)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- Killark Conduit Bodies & Covers