Shop All Electrical Enclosures
Killark
20.38 in H x 20.38 in W x Killark Enclosure 16 X 16 X 6
Mfr # EXB-16166 N34
Zoro # G3159670
product price: $4,490.99
/ea
Free Shipping & Returns
$4,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.38 in
- Height 20.38 in
- Material Aluminum
- Color Gray
- Series EXB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # EXB-16166 N34
- Zoro # G3159670
- UPC # 783936119137
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 20.38 in |
Height | 20.38 in |
Width (In.) | 20.380 in |
Length | 9.19 in |
Dimensions | 9.19 in x 20.38 in x 20.38 in |
Size | 16" x 16" x 6" |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material | Aluminum |
Color | Gray |
Series | EXB |
Cover Type | Bolted |
Type | Junction Box |
Application | Locations made hazardous due to the presence of flammable gases or vapors, combustible dust, or easily ignitable fibers and flyings, and areas which are subject to corrosion, weather, and dampness. Petroleum refineries, chemical and petrochemical plants w |
CSA File Number | LR11716 |
Nema Rating | 3, 4, 4X |
UL File Number | E10514 / E83696 / E12379 |
Description
Killark Enclosure 16 X 16 X 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- KILLARK Aluminum Enclosure, 6.87 in H, 6.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRM)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- KILLARK Aluminum Enclosure, 4.62 in H, 4.56 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRB)
- KILLARK Aluminum Hazardous Location Enclosure, 16.38 in H, 8.69 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-12126 N34)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- NVENT HOFFMAN Fiberglass Enclosure, 24-1/4 in H, 20 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A24H2008GQRLP)
- Killark Electrical Enclosures