Shop All Electrical Box Covers
Killark
Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle
Mfr # 2FAC
Zoro # G5070865
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 2
- Height 4-14/25"
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 2FAC
- Zoro # G5070865
- UPC # 783936048406
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 4-14/25" |
Width | 4-14/25" |
Depth | 1 2/5" |
Length | 4.75 in |
Dimensions | 4.75 in x 4.75 in x 0.2 in |
Details
Item | Weatherproof Cover |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Mounting Orientation | Horizontal or Vertical |
Number of Gangs | 2 |
Cover Type | Duplex Receptacle |
Cover Material | Aluminum |
For Use With | Duplex Receptacles |
Color | Gray |
Lid Style | No Lid |
Mounting Box | 1-Gang |
Gasket Material | Aluminum |
Includes | screws |
Standards | UL listed |
NEMA Rating | 3R |
Finish | Powder Epoxy Paint |
Type | Device Box Cover |
Series | F |
Finish Type | Powder Epoxy Paint |
Application | For standard and hostile locations. |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Aluminum, Color Gray, Height 4 9/16 in, Width 4 9/16 in, Depth 1 13/32 in, NEMA Rating 3R, Standards UL Listed, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 50 Amp (PWD50EPO)
- CALCONDUIT Elbow, 1 in., 45 Degree, EMT (877020)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- TAYMAC Rigid Slb, Alum. Cover, 3/4" (RSLB075)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- Killark Electrical Box Covers