Shop All Hazardous Location Lighting Accessories
Killark
1Lb Sealing Compound
Mfr # SC-1 LB
Zoro # G0636977
product price: $24.49
/ea
Sold in multiples of 10 for $244.90
$244.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sealing Compound
- Size 1 lb
- Container Type Pail
- Application SC Series sealing compound is a cement used extensively for sealing conduit to prevent the spread of explosive gases.
- Carton Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # SC-1 LB
- Zoro # G0636977
- UPC # 783936585109
- Country of Origin China
- Category Hazardous Location Lighting Accessories
Dimensions
Size | 1 lb |
Dimensions | 4 in x 4 in x 5 in |
Details
Item | 1Lb Sealing Compound |
Type | Sealing Compound |
Container Type | Pail |
Application | SC Series sealing compound is a cement used extensively for sealing conduit to prevent the spread of explosive gases. |
Carton Quantity | 10 |
Package Net Weight | 1.04 |
Description
Hazardous Location Sealant, Container Type Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- ILC Replacement for PHILIPS F40T12/ADV841/ALTO REPLACED BY (F40T12/ADV841/ALTO REPLACED BY PHILIPS)
- NUVO Emergency Light - 90min Backup - Steel/NYC - 120/277V (67/132)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- KILLARK Outlet Box, For Five 3/4 In Hubs (GECXAT-2)
- KILLARK Ceiling Mount, Splice Box, 1/2In (VBC-1)
- KILLARK Adapter Plate (VBA)
- KILLARK Wall Bracket, Elbow (VB-2)
- KILLARK 270C Duraloy Iron Cover (270C)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- Killark Hazardous Location Lighting Accessories