Shop All Conduit Fittings
Killark
1/2X18 Flex Coupl K
Mfr # ECF118
Zoro # G3131418
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Flexible Coupling
- Color Bronze
- Overall Length 25 in
- Finish Natural
- Features An Inner Liner of Asphaltum Impreg-Nated Jute Fibre Tubing to Protect Conductors. Female Ends with Zinc Plated Steel Nipples Standard on All Couplings. Union Type Couplings May be Assembled by Adding a Guf Series Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECF118
- Zoro # G3131418
- UPC # 783936105062
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 25 in |
Height (In.) | 2-5/8 in |
Width | 2-5/8 in |
Hub Size | 1/2 in |
Details
Conduit Fitting Type | Flexible Coupling |
Color | Bronze |
Finish | Natural |
Item | 1/2X18 Flex Coupl K |
Features | An Inner Liner of Asphaltum Impreg-Nated Jute Fibre Tubing to Protect Conductors. Female Ends with Zinc Plated Steel Nipples Standard on All Couplings. Union Type Couplings May be Assembled by Adding a Guf Series Union |
Hazardous Location Rating | Class I, Divisions 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 |
Material | Bronze |
Hazardous Location | Yes |
Description
1/2X18 Flex Coupl K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Mech Timer Indr 24Hr (TNI2412-RC)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 8A, 250V AC, 10kA (TRM8)
- KILLARK M to F 45Deg Elbow, Haz Loc, 1/2In, Alum (MF-45-1WW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK CLI Adapter, 3/8 Mle, 1/2 Fem, HF (ADUP-01)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- Killark Conduit Fittings