Shop All Conduit Fittings
Killark
100 Series Silicon Gasket For Globe
Mfr # VTGG1-S
Zoro # G3131436
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Features Globe Gasket
- Application For use with V Series lighting.
- For Use With For Use With V Series Lighting
- Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VTGG1-S
- Zoro # G3131436
- UPC # 783936820057
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Width | 3.281 in |
Details
Color | Red |
Item | 100 Series Silicon Gasket For Globe |
Features | Globe Gasket |
Application | For use with V Series lighting. |
For Use With | For Use With V Series Lighting |
Material | Silicone |
Type | Gasket |
Package Net Weight | 0.5 |
Number of Lamps | 0 |
Description
100 Series Silicon Gasket For Globe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG18-6FLX)
- WIREMOLD Floor Box (881ADP)
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (ABC-3-R)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Conduit Nipple, St, 2-1/2" (AN-7S)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2WW)
- KILLARK Union, 90 Deg, 3/4 In (GUML-1MWW)
- KILLARK Bushing, Reducing (R-63)
- KILLARK Union, 90 Deg, 3/4 In (GUML-2MWW)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- Killark Conduit Fittings