Shop All Electrical Box Covers
Killark
Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank
Mfr # 1FB
Zoro # G2554544
original price:
$5.49
6% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 4-41/64"
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 1FB
- Zoro # G2554544
- UPC # 783936130002
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Height | 4-41/64" |
Width | 2-57/64" |
Depth | 1/8" |
Length | 5 in |
Dimensions | 5 in x 10 in x 0.1 in |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single Gang Boxes, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Aluminum, Color Silver, Height 4 41/64 in, Width 2 57/64 in, Depth 1/8 in, NEMA Rating 3, Standards NEC, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- PANDUIT 7-13/32" L, 0.19" W, Yellow Plastic Cable Tie, Package quantity: 1000 (PLT2S-M4Y)
- KILLARK Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free, Blank (3FSBC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- KILLARK Electrical Box Cover, Square, 1 Gang, Aluminum, Blank (X-10)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- Killark Electrical Box Covers