Shop All Electrical Box Covers
Killark
Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle
Mfr # 1FG
Zoro # G5070768
original price:
$7.19
11% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 1
- Height 4-31/50"
- Cover Type Round Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 1FG
- Zoro # G5070768
- UPC # 783936170206
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Height | 4-31/50" |
Width | 4-31/50" |
Depth | 1 31/50" |
Length | 5 in |
Dimensions | 5 in x 10 in x 0.1 in |
Details
Item | Weatherproof Cover |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Mounting Orientation | Horizontal or Vertical |
Number of Gangs | 1 |
Cover Type | Round Receptacle |
Cover Material | Aluminum |
For Use With | Single Gang Boxes |
Color | Gray |
Lid Style | No Lid |
Mounting Box | 1-Gang |
Includes | 1-5/8 in Opening Round, Screws |
Gasket Material | Aluminum |
Standards | UL listed |
NEMA Rating | 3R |
Finish | Powder Epoxy Paint |
Type | Device Box Cover |
Series | F |
Finish Type | Powder Epoxy Paint |
Application | For standard and hostile locations. |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single Gang Boxes, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Aluminum, Color Gray, Height 4 5/8 in, Width 4 5/8 in, Depth 1 5/8 in, NEMA Rating 3R, Standards UL Listed, Includes 1-5/8 in Opening Round, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- CB DISTRIBUTING 4016 2 ft. Cat6 Orange Snagless Patch Cable (ST2996374)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 15A, Fast-Acting, 250V AC, Cylindrical (FWX-15A14F)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (2FR)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FRC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- Killark Electrical Box Covers