Shop All Conduit Fittings
Killark
1 1/2 Lb Conduit Fitting- Set Screw
Mfr # COLB-5CG
Zoro # G0834261
product price: $99.75
/ea
Sold in multiples of 2 for $199.50
Free Shipping & Returns
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, Rigid/IMC
- Color Gray
- Overall Length 10 in
- Finish Powder Epoxy Paint
- Connection Stamped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # COLB-5CG
- Zoro # G0834261
- UPC # 783936067698
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Length | 10 in |
Width | 4 in |
Height (In.) | 3 in |
Hub Size | 1-1/2 |
Height | 3 in |
Dimensions | 10 in x 4 in x 3 in |
Description
1 1/2 Lb Conduit Fitting- Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-QRL-BK)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- KILLARK Bushing, Reducing (R-53)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Gaskets For Covers (OL-78-RG)
- CALCONDUIT Nipple, 1 in. x 4 in., Aluminum (119305)
- Killark Conduit Fittings