Shop All Folding & Pocket Knives
Kilimanjaro
Folding Knife - Utac - Black Finish
Mfr # 910032
Zoro # G4121263
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilimanjaro
- MFR # 910032
- Zoro # G4121263
- UPC # 28907442457
- Country of Origin China
- Category Folding & Pocket Knives
Description
You do not need to be a first responder to appreciate this rugged everyday carry folder. If being prepared for any scenario is important to you, this versatile knife is the perfect companion. The razor sharp 3-1/2-inch drop-point blade is equally adept at cutting and thrusting. The integrated seat belt cutter and tungsten glass break are designed for quick rescue and recovery in roadside emergencies. The textured G10 handle offers tenacious grip in slippery situations. Top edge grip texture, a finger groove and guard add security and safety in high-stress situations. Everything is anchored to a stainless-steel frame for stiffness and stability under high loads. Bottom line: this tactical folder provides heft, versatility, and responsiveness in a compact form factor. • DURABILITY: Drop point 7Cr17MoV stainless steel blade with black satin finish, carbide glass break and integrated seal belt cutter. • CONVENIENT: Dual thumb studs. • SAFE: Liner lock. • MEASUREMENTS: Overall length 8 inches, blade length 3.5 inches, closed length 4.7 inches, weight 5.4 ounces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 48 mm Size, Standard Socket, Black Phosphate (49-66-6386)
- MILWAUKEE TOOL 1-1/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6711)
- KILIMANJARO 8" Folding Knife - Annex - Drop Point (910029)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- KILIMANJARO 7" Folding Knife - Kibo (910093)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- KILIMANJARO 8" Folding Knife - Victus (910048)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- Kilimanjaro Knives, Cutters & Snips