Shop All Folding & Pocket Knives
Kilimanjaro
Folding Knife - Allatro Express - Black
Mfr # 910117
Zoro # G4121920
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilimanjaro
- MFR # 910117
- Zoro # G4121920
- UPC # 28907448725
- Country of Origin China
- Category Folding & Pocket Knives
Description
The Allatro delivers everything you need in a tactical folder, namely brute strength, proper heft, and tenacious grip. Top it off with Express Spring Assist and you have got a formidable friend in hand. A modified recurve blade offers cutting and stabbing versatility and great tip strength. It is constructed of premium 8Cr13MoV stainless steel to take and hold an edge during heavy duty use. The black satin blade finish is non-reflective for maximum stealth. The durable high grip G10 handle offers a narrow profile, high rounded spine, tiered side panels, integrated thumb traction ridges and index finger groove. It all works cohesively to deliver unmatched feel, balance, and weighting. • DURABILITY: 8Cr13MoV stainless steel blade with black satin finish, G10 handle with high profile narrow width shape. • CONVENIENT: Express spring-assist opening, dual thumb studs. • SAFE: Liner lock. • MEASUREMENTS: Overall length 8.3 inches, blade length 3.6 inches, closed length 4.7 inches, weight 6.3 ounces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- MONTI BRISTLE BLASTER Handle (10MT30550)
- WILLIAMS Williams Open End Tubular Wrench, 1-1/4" (1240TOE)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- KILIMANJARO 8" Folding Knife - Victus (910048)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- KILIMANJARO 8" Folding Knife - Annex - Drop Point (910029)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- CASE Stockman Amber Stainless Steel Pocket Knife (00128)
- Kilimanjaro Knives, Cutters & Snips