Kilimanjaro

9" Folding Knife - Makazi - Black Finish


product price: $21.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Makazi delivers unique looks and extreme comfort in a flipper style EDC knife. The ergonomic handle delivers unparalleled grip, with aggressive finger grooves and heavily scaled G10 surfaces. The drop-point blade offers cutting and stabbing versatility and great tip strength. It is constructed of premium 8Cr13MoV stainless steel to take and hold an edge during heavy-duty use. The black satin finish eliminates glare. A flipper style blade offers fast deployment so you can get the work done faster. • DURABILITY: 8Cr13MoV stainless steel blade, black satin finish, G10 handle. • CONVENIENT: Dual thumb studs, flipper opening action, pocket clip. • SAFE: Liner lock. • MEASUREMENTS: Overall length 8.8 inches, blade length 3.8 inches, closed length 5.1 inches, weight 4.8 ounces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.