Shop All Folding & Pocket Knives
Kilimanjaro
8" Folding Knife - Morsa - Titanium
Mfr # 910028
Zoro # G4121141
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilimanjaro
- MFR # 910028
- Zoro # G4121141
- UPC # 28907442419
- Country of Origin China
- Category Folding & Pocket Knives
Description
Whether it is the elegant design of the G10 handle with recessed liners, or the shape and quality of the Titanium coated 8Cr13MoV stainless steel blade, this fast and smooth flipper opening folding knife is sure to become an EDC favorite. • DURABILITY: 8Cr13MoV stainless steel blade, titanium nitride blade finish, G10 handle. • CONVENIENT: Dual thumb studs, flipper design, pocket clip. • SAFE: Liner lock. • MEASUREMENTS: Overall length 8.3 inches, blade length 3.5 inches, closed length 4.8 inches, weight 5.2 ounces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver Sets, Cushion Grip, 9 Pieces (J1209STS)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (67H54)
- RIDGID Kit, Valve Kj1350/Kj1750 (88422)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- KILIMANJARO 6" Folding Knife - Vertice (910061)
- KILIMANJARO 8" Folding Knife - Victus (910048)
- KILIMANJARO 7" Folding Knife - Kibo (910093)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- CASE CASE 00792 Pocket Knife, 2-1/4 in L Blade, 1-Blade, Red Handle (792)
- Kilimanjaro Folding & Pocket Knives