Shop All Folding & Pocket Knives
Kilimanjaro
8" Folding Knife - Annex - Drop Point
Mfr # 910029
Zoro # G4120852
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilimanjaro
- MFR # 910029
- Zoro # G4120852
- UPC # 28907442426
- Country of Origin China
- Category Folding & Pocket Knives
Description
Warning: You must be 18 years of age or older to purchase a knife.
The Annex is a go-to folder offering perfect balance of ergonomics, blade proportion and weight. The drop point blade offers cutting and stabbing versatility and solid tip strength. It's constructed of high-quality 7Cr17MoV stainless steel to take and hold an edge during heavy-duty use. The Titanium Nitride blade finish adds corrosion resistance. The textured G10 handle offers generous finger grooves and integrated thumb traction ridges for maximum grip. DURABILITY: 7Cr17MoV stainless steel blade, titanium nitride finish, H10 handle. CONVENIENT: Dual thumb studs. SAFE: Liner lock. MEASUREMENTS: Overall length 7.8 inches, blade length, 3.5 inches, closed length 4.5 inches, weight 4.8 ounces.
The Annex is a go-to folder offering perfect balance of ergonomics, blade proportion and weight. The drop point blade offers cutting and stabbing versatility and solid tip strength. It's constructed of high-quality 7Cr17MoV stainless steel to take and hold an edge during heavy-duty use. The Titanium Nitride blade finish adds corrosion resistance. The textured G10 handle offers generous finger grooves and integrated thumb traction ridges for maximum grip. DURABILITY: 7Cr17MoV stainless steel blade, titanium nitride finish, H10 handle. CONVENIENT: Dual thumb studs. SAFE: Liner lock. MEASUREMENTS: Overall length 7.8 inches, blade length, 3.5 inches, closed length 4.5 inches, weight 4.8 ounces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Rectangular Inspection Mirror with Three Rotating Lights (HTK-2LT)
- WALTER High Performance Drills, 0.1563 inch diameter, 3 xDc, Carbide, no cool (DC160-03-03.969A0-WJ30ET)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-CX-5PK)
- SUUNTO Wrist Compass, 1.2 oz. (SS004403001)
- KILIMANJARO 6" Folding Knife - Victus (910086)
- KILIMANJARO Folding Knife - Allatro Express - Black (910117)
- KILIMANJARO 7" Folding Knife - Kibo (910093)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- KILIMANJARO 6" Folding Knife - Vertice (910061)
- OLD TIMER Knife Folding 3 Blade 4 Inch (8OT)
- Kilimanjaro Knives, Cutters & Snips