Kilimanjaro

7" Folding Knife - Kibo


original price: $23.17
20% off
new price: $18.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Named after one of the volcanic cones forming the summit of Kilimanjaro, this sturdy folder delivers strength, stiffness, and grip. It features a drop point 8Cr13MoV semi-serrated stainless-steel blade for cutting versatility. The high-grip double injection handle offers a finger cut-out for added grip. Kibo folders are up to any task, climate, or conditions. • DURABILITY: 3-inch 8Cr13MoV stainless steel blade, titanium nitride blade finish. • CONVENIENT: High-grip rubberized handle overlay, pocket clip, dual thumb studs. • SAFE AND DEPENDABLE: liner lock. • MEASUREMENTS: Overall length 7 inches, blade length 3 inches, closed length 4 inches, weight 2.9 ounces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.