Kilimanjaro

6" Folding Knife - Victus


product price: $11.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Victus 6-inch drop point folding pocket knife offers the quality, feel and versatility of its bigger brothers in a compact form factor. It makes a great everyday carry knife that is always on hand and ready to get to work or play whenever you need it. The Victus offers incredible grip even in wet and slimy conditions with its rubberized, shaped handle with integrated thumb traction ridges and index finger groove. The 7Cr17MoV stainless steel blade takes and holds an edge during everyday use and is finished with a titanium nitride coating for added durability. • PREMIUM QUALITY: 7Cr17MoV Stainless steel blade, titanium nitride finish, and high-tack rubberized handle. • MULTI-FUNCTIONAL: Nail nick and frame lock. • SAFE: Rubberized grip for comfort fit and mobility. • COMPACT: Easy storage and light weight. • MEASUREMENTS: Overall length 6 inches, blade length 2.5 inches, closed length 3.5 inches, weight 2.1 ounces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.