Shop All Folding & Pocket Knives
Kilimanjaro
5" Folding Knife - Vertice
Mfr # 910062
Zoro # G4120259
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kilimanjaro
- MFR # 910062
- Zoro # G4120259
- UPC # 28907442792
- Country of Origin China
- Category Folding & Pocket Knives
Description
Warning: You must be 18 years of age or older to purchase a knife.
Minimalist design and quality features make this lightweight folder an everyday carry favorite. Handle cut-outs shave weight while a generous finger groove adds grip where you need it most. DURABILITY: 2.1-inch 7Cr17MoV stainless steel blade, titanium nitride blade finish. CONVENIENT: Nail nick, pocket clip. SAFE: Liner lock. MEASUREMENTS: Overall length 5.1 inches, blade length 2.1 inches, closed length 3 inches, weight 2.1 ounces.
Minimalist design and quality features make this lightweight folder an everyday carry favorite. Handle cut-outs shave weight while a generous finger groove adds grip where you need it most. DURABILITY: 2.1-inch 7Cr17MoV stainless steel blade, titanium nitride blade finish. CONVENIENT: Nail nick, pocket clip. SAFE: Liner lock. MEASUREMENTS: Overall length 5.1 inches, blade length 2.1 inches, closed length 3 inches, weight 2.1 ounces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 1/4In drum sanding mandrel (430)
- UNIBOR 1/4in- 3/4in Impact Pro Step Drill, Spiral Flute (06S2EIMPCO)
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Deep Socket, black oxide (J7338H)
- DRILL AMERICA #7 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- KILIMANJARO 7" Folding Knife - Kibo (910093)
- KILIMANJARO 7" Folding Knife - Caula - Metal Finish (910023)
- KILIMANJARO 8" Folding Knife - Morsa (910027)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- KILIMANJARO Folding Knife - Allatro Express - Black (910117)
- GERBER Knife, Clip Point Blade, Black Handle (31-003316)
- Kilimanjaro Knives, Cutters & Snips