Shop All Disinfectants and Sanitizers
Kik
Custom Pure Bright Germicidal Ultra Bleach, 128 fl oz (4 quart) White, 6 PK
Mfr # KIK8635042CT
Zoro # G504653679
product price: $44.99
/pk 6, $7.50/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color White
- Ready to Use/Concentrated Concentrated
- Type Bleach
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kik
- MFR # KIK8635042CT
- Zoro # G504653679
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Details
Color | White |
Ready to Use/Concentrated | Concentrated |
Item | Custom Pure Bright Germicidal Ultra Bleach |
Type | Bleach |
Application | Multipurpose |
Effective to Remove | Germs Remover |
Cleaner Form | Liquid |
Standards | NSF; CDC |
Description
Germicidal bleach is specifically formulated for the tough cleaning needs of institutions and industrial cleaning settings, including clinics, hospitals, fitness clubs and restaurants. Pure Bright Germicidal Ultra Bleach contains no phosphates and is EPA-registered and NSF-approved with 27 CDC-approved germ-kill claims. Use the bleach to provide a safe and germ-free environment in the kitchen, bathroom and work areas. General cleaning dilution ratio is 6 oz. to one gallon of water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Liquid Clog Remover, Drain Opener, 32oz., , PK 12 (SJN318593CT)
- BOARDWALK Towels & Wipes, White, Double Recrepe (DRC), 900 Wipes, 9.3" x 16.5", 900 PK (BWKV030IDW2)
- TENNANT Tire Assembly, 6 in L, Blk (1059343)
- CRAFTSMAN 1-7/8 in. Extension Wand Wet/Dry Vac Attachment for Shop Vacuums (CMXZVBE38675)
- LYSOL Dual Action Citrus Scent Anitbacterial Disinfectant 35 ct (1920081143)
- SANI-CLOTH PLUS Germicidal Wipe Disinfectant Cleaner, Non-Sterile Canister, 6x63/4in, 160PK (Q89072)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- SIMPLE GREEN Cleaner and Disinfectant, 5 gal. Pail, Unscented (2800000100005)
- DIVERSEY Disinfectant Cleaner, Concentrate, 2.5 Liter, Blue, PK 2 (DVO04329)
- CLEAN RITE INC Clean Rite 6375 Chenille Car Wash Mop (602344)
- MICROGOLD All Purpose Disinfectant Cleaner, Trigger Spray Bottle, Unscented, 6 PK (MG0101)
- Kik Disinfectants and Sanitizers