Shop All Staplers and Tackers
Kihlberg
Pneumatic Box Stapler, Hand Op
Mfr # 126311
Zoro # G3152575
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Capacity 100
- Length 13 1/5 in
- Height 7 5/7 in
- Width 2 3/5 in
- For Staple Format Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kihlberg
- MFR # 126311
- Zoro # G3152575
- Country of Origin Sweden
- Category Staplers and Tackers
Dimensions
Length | 13 1/5 in |
Height | 7 5/7 in |
Width | 2 3/5 in |
For Staple Leg Length | 3/4 in to 1-1/4 in |
For Staple Crown Width | 1 in |
Details
Item | Pneumatic Box Stapler |
Staple Capacity | 100 |
For Staple Format | Stick |
For Box Wall Type | Double Wall, Single Wall, Triple Wall |
For Crown Style | Wide |
Stapler Type | Plier-Style |
Compatible with Staple Brand | Josef Kihlberg |
Weight | 5.3 lb |
Basic Power Source | Air |
Operation Type | Hand Operated |
Description
Basic Power Source Air, For Crown Style Wide, For Staple Format Stick, Compatible Staples JK590, Staple Capacity 100, Weight 5.3 lb, For Box Wall Type Double Wall, Single Wall, Triple Wall, Operation Type Hand Operated, Stapler LxWxH 13 1/5x2 3/5x7 5/7 in, Stapler Type Plier-Style, For Staple Crown Width 1 in, For Staple Leg Length 3/4 in to 1-1/4 in, Length 13 1/5 in, Height 7 5/7 in, Width 2 3/5 in, Compatible with Staple Brand Josef Kihlberg, Pneumatic Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 27 Pieces 3/16 in to 1/2 in, 7 mm to 13 mm , Chrome (4LXC2)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- MALCO Hex Drivers with 14 516 in and 516 38 in sizes plus two handles Set of 7 (CRHEXKIT2)
- DRILL AMERICA 3-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3125)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- CHANNELLOCK Staple Gun (301833)
- ARROW FASTENER Wire/Cable Staple Gun, HD, Round Crown (T25)
- ARROW FASTENER Staple/Nail Gun, Flat, Use T50 Staples (T50PBN-4)
- ARROW FASTENER Staple Gun, Flat Crown, Crown Width 3/8 in, Length 12 3/4 in, Staple Capacity 84 (T50)
- Kihlberg Fastening Tools