Shop All Staplers and Tackers
Kihlberg
Pneumatic Box Stapler, Hand Op
Mfr # 125105
Zoro # G3153990
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Staple Capacity 150
- Width 4 in
- Length 16 in
- Height 8 in
- For Staple Leg Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kihlberg
- MFR # 125105
- Zoro # G3153990
- Country of Origin Sweden
- Category Staplers and Tackers
Dimensions
Width | 4 in |
Length | 16 in |
Height | 8 in |
For Staple Leg Length | 7/8 in |
For Staple Crown Width | 1 3/8 in |
Details
Item | Pneumatic Box Stapler |
Staple Capacity | 150 |
For Crown Style | A |
Stapler Type | Box-Top |
Compatible with Staple Brand | Josef Kihlberg |
For Box Wall Type | Double Wall |
Weight | 4 lb |
For Staple Format | Stick |
Operation Type | Hand Operated |
Basic Power Source | Air |
Description
Basic Power Source Air, For Crown Style A, For Staple Format Stick, Compatible Staples JK560, A, 35, Staple Capacity 150, Weight 4 lb, For Box Wall Type Double Wall, Operation Type Hand Operated, Stapler LxWxH 16x4x8 in, Stapler Type Box-Top, For Staple Crown Width 1 3/8 in, For Staple Leg Length 7/8 in, Length 16 in, Height 8 in, Width 4 in, Compatible with Staple Brand Josef Kihlberg, Pneumatic Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL 2 Flute Stub Length Sq End Mill 1/8"Dia 1/4"Loc 1-1/2"Oal (220-1250)
- PROTO Combination Wrench, Head 15/16" (J1230S)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- DEWALT 3/4" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5812)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- KIHLBERG Pneumatic Box Stapler, Hand Op (125006)
- EAT-IN Hand Tools Electric Staple & Nail Gun (EA83432)
- DENT FIX EQUIPMENT Li-Ion Battery Hot Stapler (DF-600BR)
- STANLEY Stanley PHT250C FatMax® Hammer Tacker (PHT250C)
- Kihlberg Staplers and Tackers