Shop All Staplers and Tackers
Kihlberg
Pneumatic Box Stapler, Hand Op
Mfr # 125006
Zoro # G3153808
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Capacity 150
- Height 12 in
- Width 3 8/9 in
- Length 18 1/2 in
- For Box Wall Type Double Wall, Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kihlberg
- MFR # 125006
- Zoro # G3153808
- Country of Origin Sweden
- Category Staplers and Tackers
Dimensions
Height | 12 in |
Width | 3 8/9 in |
Length | 18 1/2 in |
For Staple Crown Width | 1 1/4 in |
For Staple Leg Length | 3/4 in |
Details
Item | Pneumatic Box Stapler |
Staple Capacity | 150 |
For Box Wall Type | Double Wall, Single Wall |
Operation Type | Hand Operated |
For Staple Format | Stick |
Basic Power Source | Air |
Compatible with Staple Brand | Josef Kihlberg |
Weight | 5.5 lb |
Stapler Type | Box-Top |
For Crown Style | C |
Description
Basic Power Source Air, For Crown Style C, For Staple Format Stick, Compatible Staples JK561, C, 32, Staple Capacity 150, Weight 5.5 lb, For Box Wall Type Double Wall, Single Wall, Operation Type Hand Operated, Stapler LxWxH 18-1/2x3-8/9x12 in, Stapler Type Box-Top, For Staple Crown Width 1 1/4 in, For Staple Leg Length 3/4 in, Length 18 1/2 in, Height 12 in, Width 3 8/9 in, Compatible with Staple Brand Josef Kihlberg, Pneumatic Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- PROTO Ratcheting Box Wrench, Double Box End (J1196-A)
- E-Z LOK 5/16-18 Hex Drive Installation Tool for Threaded Inserts (500-4)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66016)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- METABO Metabo N5008AC2M 2 in. Construction Stapler (N5008AC2M)
- ARROW FASTENER Extra Heavy Duty Plier Stapler with Spear Pointed Edge (P35S)
- ARROW FASTENER STAPLE GUN T-50 HD (T55BL)
- ARROW FASTENER STAPLER ARROW H D PLIER (P22)
- Kihlberg Staplers and Tackers