Shop All Staplers and Tackers
Kihlberg
Pneumatic Box Stapler, Hand Op
Mfr # 125003
Zoro # G3155007
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Capacity 150
- Width 3 8/9 in
- Length 18 1/2 in
- Height 12 in
- Stapler Type Box-Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kihlberg
- MFR # 125003
- Zoro # G3155007
- Country of Origin Sweden
- Category Staplers and Tackers
Dimensions
Width | 3 8/9 in |
Length | 18 1/2 in |
Height | 12 in |
For Staple Crown Width | 1 1/4 in |
For Staple Leg Length | 5/8 in |
Details
Item | Pneumatic Box Stapler |
Staple Capacity | 150 |
Stapler Type | Box-Top |
For Box Wall Type | Double Wall, Single Wall |
Operation Type | Hand Operated |
Basic Power Source | Air |
Compatible with Staple Brand | Josef Kihlberg |
Weight | 5.5 lb |
For Staple Format | Stick |
For Crown Style | C |
Description
Basic Power Source Air, For Crown Style C, For Staple Format Stick, Compatible Staples JK561, C, 32, Staple Capacity 150, Weight 5.5 lb, For Box Wall Type Double Wall, Single Wall, Operation Type Hand Operated, Stapler LxWxH 18 1/2x3 8/9x12 in, Stapler Type Box-Top, For Staple Crown Width 1 1/4 in, For Staple Leg Length 5/8 in, Length 18 1/2 in, Height 12 in, Width 3 8/9 in, Compatible with Staple Brand Josef Kihlberg, Pneumatic Box Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22750OSB656R)
- KNIPEX Knipex 8701250 1 0 in. KNIPEX- Cobra the HiTech Water Pump Pliers (KNT-8701250)
- GATORBACK Single Pouch (B103)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- KIHLBERG Pneumatic Box Stapler, Hand Op (125006)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (T50X)
- FASCO F1B 80-16 Auto L/M Stapler With Auto-Fire Long Magazine (11189F)
- FASCO F1B 54Df-18 Narrow Crown Stapler (11082F)
- Kihlberg Fastening Tools