Shop All Staplers and Tackers
Kihlberg
Pneumatic Box Stapler, Foot Op
Mfr # 120556
Zoro # G3154158
Free Shipping & Returns
$2,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Capacity 300
- Height 53 1/9 in
- Length 36 1/5 in
- Width 29 1/2 in
- Stapler Type Box-Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kihlberg
- MFR # 120556
- Zoro # G3154158
- Country of Origin Sweden
- Category Staplers and Tackers
Dimensions
Height | 53 1/9 in |
Length | 36 1/5 in |
Width | 29 1/2 in |
For Staple Leg Length | 3/4 in, 5/8 in, 7/8 in |
For Maximum Throat Depth | 3.7 in |
Throat Height | 15 2/3 in |
For Staple Crown Width | 1 1/4 in |
Details
Item | Pneumatic Box Stapler |
Staple Capacity | 300 |
Stapler Type | Box-Bottom |
For Staple Format | Stick |
For Box Wall Type | Double Wall, Single Wall |
Basic Power Source | Air |
For Crown Style | C |
Operation Type | Foot Operated |
Weight | 42 lb |
Compatible with Staple Brand | Josef Kihlberg |
Description
Basic Power Source Air, For Crown Style C, For Staple Format Stick, Compatible Staples JK561, C, 32, Staple Capacity 300, Weight 42 lb, For Box Wall Type Double Wall, Single Wall, Operation Type Foot Operated, Stapler LxWxH 36 1/5x29 1/2x53 1/9 in, Stapler Type Box-Bottom, For Maximum Throat Depth 3.7 in, For Staple Crown Width 1 1/4 in, For Staple Leg Length 3/4 in, 5/8 in, 7/8 in, Length 36 1/5 in, Height 53 1/9 in, Width 29 1/2 in, Throat Height 15 2/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 400 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400C)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ESTWING MFG CO Estwing Mfg Co. 20 Oz Straight Claw Leather Handle Hammer E20S (20268)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- STANLEY Staple Gun, Manual, Light Duty, Light Duty (TR45)
- SWINGLINE Quick Touch Stapler Value Pack, 28 Sheet (S7064584)
- FASCO F1B 80-16 Ln 50-Mm Stapler With 2-Inch Long Nose (11084F)
- ARROW FASTENER Professional Light Duty Staple Gun (JT21CM-4)
- ITW Itw Brands 40066 .22 Caliber Trigger Shot Tool (40066)
- Kihlberg Fastening Tools