Shop All Air Nailers & Staplers
Kihlberg
Plier Stapler, Hand Op, 1/2 in Crown W
Mfr # 126138
Zoro # G8336563
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 4/5 in
- Height 9 4/5 in
- Width 2 5/7 in
- Staple Capacity 100
- Operation Type Hand Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kihlberg
- MFR # 126138
- Zoro # G8336563
- Country of Origin Sweden
- Category Air Nailers & Staplers
Dimensions
Length | 14 4/5 in |
Height | 9 4/5 in |
Width | 2 5/7 in |
For Maximum Throat Depth | 0.9 in |
For Staple Crown Width | 1/2 in |
Throat Height | 5-1/2 in |
For Staple Leg Length | 3/8 in to 5/8 in |
Details
Item | Plier Stapler |
Staple Capacity | 100 |
Operation Type | Hand Operated |
Basic Power Source | Air |
Compatible with Staple Brand | Josef Kihlberg |
For Staple Format | Stick |
Weight | 5.1 lb |
Stapler Type | Plier-Style |
Description
Basic Power Source Air, For Staple Format Stick, Compatible Staples JK777, Staple Capacity 100, Weight 5.1 lb, Operation Type Hand Operated, Stapler LxWxH 14-3/5x2-5/7x9-4/5 in, Stapler Type Plier-Style, For Maximum Throat Depth 0.9 in, For Staple Crown Width 1/2 in, For Staple Leg Length 3/8 in to 5/8 in, Length 14 4/5 in, Height 9 4/5 in, Width 2 5/7 in, Throat Height 5-1/2 in, Compatible with Staple Brand Josef Kihlberg, Plier Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH9M10)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP10X1.5)
- UNIBOR 5/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27120)
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- MAKITA 18V STRAIGHT FINISH NAILER 16 GAUGE (MPXNB02Z)
- FREEMAN PFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer with (PFR2190)
- METABO HPT Framing Nlr 3-1/4 in.Ps (NR83A5(S)M)
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- SENCO Air Framing Nailer, Wire, 13 to 13-3/4 ga. (PALLETPRO57FXP)
- FREEMAN P2238US Pneumatic 22-Gauge 5/8" Upholstery Stapler (P2238US)
- Kihlberg Air Nailers & Staplers