Shop All Air Nailers & Staplers
Kihlberg
Plier Stapler, Hand Op, 1/2 in Crown W
Mfr # 126138
Zoro # G8335818
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 4/5 in
- Height 9 4/5 in
- Width 2 5/7 in
- Staple Capacity 168
- Basic Power Source Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kihlberg
- MFR # 126138
- Zoro # G8335818
- Country of Origin Sweden
- Category Air Nailers & Staplers
Dimensions
Length | 14 4/5 in |
Height | 9 4/5 in |
Width | 2 5/7 in |
For Maximum Throat Depth | 0.9 in |
For Staple Leg Length | 5/16 in to 5/8 in |
For Staple Crown Width | 1/2 in |
Throat Height | 5 1/2 in |
Details
Item | Plier Stapler |
Staple Capacity | 168 |
Basic Power Source | Air |
Operation Type | Hand Operated |
Weight | 5.1 lb |
Stapler Type | Plier-Style |
For Staple Format | Stick |
Compatible with Staple Brand | Josef Kihlberg |
Description
Basic Power Source Air, For Staple Format Stick, Compatible Staples JK779, Staple Capacity 168, Weight 5.1 lb, Operation Type Hand Operated, Stapler LxWxH 14 3/5x2 5/7x9 4/5 in, Stapler Type Plier-Style, For Maximum Throat Depth 0.9 in, For Staple Crown Width 1/2 in, For Staple Leg Length 5/16 in to 5/8 in, Length 14 4/5 in, Height 9 4/5 in, Width 2 5/7 in, Throat Height 5 1/2 in, Compatible with Staple Brand Josef Kihlberg, Plier Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- SQUARE D Individual meter socket, ringless socket, lever bypass, 7 jaw with lever bypass and jaw release, OH, UG, 200 A, up to 600 VAC three phase 4W (UTH7213T)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SIMONDS Mill File, American, Rectangular, Bastard (78147600)
- PASLODE Brad Nailer, 10 1/32 Width, Straight (515600)
- PORTER-CABLE 23 GA 1-3/8 in. Pin Nailer (PIN138)
- FREEMAN Pneumatic Finishing Stapler and Nailer Combo Kit with Canvas Bag and F (P4FNCB)
- METABO Metabo NT50AE2M 2 in.; 18 gal Brad Nailer (NT50AE2M)
- AIR LOCKER 18 Gauge 2 Inch Brad Nailer (B630A)
- FREEMAN PCN450 Pneumatic 15 Degree 1-3/4" Rapid Fire Coil Roofing Nailer (PCN450)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Generic Hitachi NR83A2) (AL83A)
- Kihlberg Air Nailers & Staplers