Shop All Air Nailers & Staplers
Kihlberg
Plier Stapler, Hand Op, 1/2 in Crown W
Mfr # 126094
Zoro # G8335032
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 5/7 in
- Length 9 1/3 in
- Height 9 4/5 in
- Staple Capacity 84
- For Staple Format Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kihlberg
- MFR # 126094
- Zoro # G8335032
- Country of Origin Sweden
- Category Air Nailers & Staplers
Dimensions
Width | 2 5/7 in |
Length | 9 1/3 in |
Height | 9 4/5 in |
Throat Height | 5 1/2 in |
For Staple Crown Width | 1/2 in |
For Maximum Throat Depth | 0.9 in |
For Staple Leg Length | 5/16 in to 5/8 in |
Details
Item | Plier Stapler |
Staple Capacity | 84 |
For Staple Format | Stick |
Basic Power Source | Air |
Weight | 4.2 lb |
Operation Type | Hand Operated |
Compatible with Staple Brand | Josef Kihlberg |
Stapler Type | Plier-Style |
Description
Basic Power Source Air, For Staple Format Stick, Compatible Staples JK779, Staple Capacity 84, Weight 4.2 lb, Operation Type Hand Operated, Stapler LxWxH 9 1/3x2 5/7x9 4/5 in, Stapler Type Plier-Style, For Maximum Throat Depth 0.9 in, For Staple Crown Width 1/2 in, For Staple Leg Length 5/16 in to 5/8 in, Length 9 1/3 in, Height 9 4/5 in, Width 2 5/7 in, Throat Height 5 1/2 in, Compatible with Staple Brand Josef Kihlberg, Plier Stapler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, Asm Clamp (41515)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points (KTI-23148)
- CLEVELAND Chucking Reamer, 17/64 In., 6 Flute, HSS (C25550)
- TEKTON 1/2 Inch Drive Thin Wall Impact Flip Socket Set (6-Piece) (SIF92400)
- FREEMAN 9-Gauge 2" Fencing Stapler (G2FS9)
- AIR LOCKER Heavy Duty Full Size Palm Nailer (APN900)
- FREEMAN P2PFK14 Professional Pneumatic Flooring Nailer Kit with Fasteners (2 p (P2PFK14)
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (PFWS)
- DEWALT 15.5 GA Flooring Stapler (DWMIIIFS)
- PORTER-CABLE Paper Tape Framing Nailer (FC350B)
- BOSTITCH National Hardware Box Rail Hanger, Steel (N174-284)
- Kihlberg Air Nailers & Staplers