Shop All Staplers and Tackers
Kihlberg
Manual Box Stapler, Foot Op
Mfr # 120370
Zoro # G3154657
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Staple Capacity 300
- Width 29 1/2 in
- Height 53 1/8 in
- Length 36 1/4 in
- Compatible with Staple Brand Kihlberg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kihlberg
- MFR # 120370
- Zoro # G3154657
- Country of Origin Sweden
- Category Staplers and Tackers
Dimensions
Width | 29 1/2 in |
Height | 53 1/8 in |
Length | 36 1/4 in |
For Staple Crown Width | 1 1/4 in |
For Staple Leg Length | 5/8 in, 3/4 in, 7/8 in |
Throat Height | 15 5/8 in |
For Maximum Throat Depth | 2.38 in |
Details
Item | Manual Box Stapler |
Staple Capacity | 300 |
Compatible with Staple Brand | Kihlberg |
Basic Power Source | Manual |
For Crown Style | C |
Operation Type | Foot Operated |
For Box Wall Type | Double Wall, Single Wall |
Weight | 42 lb |
For Staple Format | Stick |
Stapler Type | Box-Bottom |
Description
Item Manual Box Stapler, Manual, Operation Type Foot Operated, Compatible Staples C 1 1/4 in x 3/5 in to 9/10 in, For Staple Format Stick, Staple Capacity 300, Weight 42 lb, For Box Wall Type Double Wall, Single Wall, Compatible with Staple Brand Kihlberg, Stapler LxWxH 38-1/4 x 29-1/2 x 53-1/8 in, For Staple Crown Width 1 1/4 in, For Crown Style C, For Maximum Throat Depth 2.38 in, For Staple Leg Length 5/8 in, 3/4 in, 7/8 in, Height 53 1/8 in, Length 36 1/4 in, Stapler Type Box-Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International KTI38513 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KTI38513)
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3510)
- DRILL AMERICA 9/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/64)
- KIHLBERG Manual Box Stapler, Foot Op (120362)
- KIHLBERG Pneumatic Box Stapler, Foot Op (120556)
- KNIPEX Knipex KNT-8310015 Swedish Pattern Pipe (KNT-8310015)
- ARROW Plier Stapler (P22-6)
- GARDNER BENDER Gun Staple Low Volt (MSG-301)
- ARROW FASTENER STAPLE GUN T-50 HD (T55BL)
- ARROW FASTENER Fastener Pro Staple Gun (T50RED)
- Kihlberg Fastening Tools