Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 649 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-011 DBL
Zoro # G308245490
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 649 Lbs.
- Material Galvanized steel
- Throat Depth 4.65"
- Overall Length (In.) 6.54"
- Includes Comfort grip handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KF-011 DBL
- Zoro # G308245490
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.65" |
Overall Length (In.) | 6.54" |
Jaw Width (In.) | 2.36" |
Height (In.) | 8.31" |
Details
Item | Vertical Hold Down Clamp |
Holding Capacity (Lb.) | 649 Lbs. |
Material | Galvanized steel |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
- •GoPro Headstrap & QuickClip: Super immersive footage from your point of view. Includes a Head Strap and a QuickClip for a variety of head-mounting options. Fully adjustable to fit all sizes, the Head Strap can be strapped to a helmet or directly on your head for a perfect POV wherever you look. The QuickClip attaches your GoPro to baseball caps, belts and more for a versatile POV options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5CR)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 8-40 Ns (99411)
- TRUPER Truper MD10HC Double Face Sledge Hammer - 10 lbs. (101592)
- GEDORE Combination Wrench, 5.5mm (7 5,5)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- J.W. WINCO JW Winco GN831.1 110ENGL Toggle Latch (110ENGL)
- DE-STA-CO Toggle Clamp, 2.91 in D, 6.8 in L (431)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 8.19 (210-UR)
- Kifix Toggle & Latch Clamps