Shop All Toggle & Latch Clamps
Kifix
Vertical HoldDown Toggle Clamp, 1,469 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-111 DB
Zoro # G808245488
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 1469 Lbs.
- Throat Depth 3.94"
- Material Galvanized steel
- Overall Length (In.) 6.1"
- Includes Comfort grip handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KF-111 DB
- Zoro # G808245488
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 3.94" |
Overall Length (In.) | 6.1" |
Height (In.) | 10.16" |
Jaw Width (In.) | 2.64" |
Details
Item | Vertical Hold Down Clamp |
Holding Capacity (Lb.) | 1469 Lbs. |
Material | Galvanized steel |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Prybar/Scraper Set, Stainless Steel, 2 pcs (17005)
- HHIP 30 Piece 5C Collet Rack (3900-1602)
- DORIAN Turning Toolholder, RNMG, MRGNR12-4B, RH (73310151198)
- LISLE Low Profile Filter Socket Set, 5pcs (13300)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- BESSEY Toggle Clamp, Inline, 1 In, 700 lbs (STC-IHH25)
- DE-STA-CO Vertical Hold Down Clamp, 1600 lb Cap (5910)
- DE-STA-CO Toggle Clamp, Vert Hold, 100 Lb, H 3.08 (201-U)
- Kifix Clamps