Shop All Bar Clamps
Kifix
Straight Line Action Clamp, Square Plunger, 1980 lb. Retention Force, 1.89 Plunger Travel
Mfr # KFKT-012
Zoro # G409731618
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Application Primarily used in woodworking applications, can be used in a variety of straight line clamping applications
- Includes Comfort Grip
- Overall Length 7.68"
- Overall Height 6.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KFKT-012
- Zoro # G409731618
- Country of Origin Brazil
- Category Bar Clamps
Dimensions
Overall Length | 7.68" |
Overall Height | 6.81" |
Details
Handle Material | Steel |
Application | Primarily used in woodworking applications, can be used in a variety of straight line clamping applications |
Includes | Comfort Grip |
Finish | Galvanized |
Retention Force | 1980 lb |
Plunger Travel | 1.89 in |
Description
Straight Line Action Clamp, Square Plunger, 1980 lb. Retention Force, 1.89 Plunger Travel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91621-07-09)
- JET Jwp-Dro, Digital R/O For 15In. & 20In. P (708520)
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7412)
- BOSCH 4 1/2In Segmented Rim Diamond Blade (DB4541S)
- BESSEY Bar Clamp, Max Jaw Opening 20 in, Throat Depth 5 1/2 in, Steel Handle (GSM50)
- BESSEY 6 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.506)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- BORA PORTAMATE Corner Clamp 90 deg (551025)
- BESSEY 78" Bar Clamp, 3-3/4" Throat Depth (KREV78)
- JORGENSEN EZ HOLD Series Hobby Bar Clamp, 50 lb, 4 in Max Opening Size, 112 in D Throat, Steel Body (33804)
- PANDUIT Grounding Clamp, Water Pipe, 10-2 AWG (GPC2-1-Q)
- Kifix Bar Clamps