Shop All Bar Clamps
Kifix
Squeeze Action Clamp, Steel Handle and 1.83" Throat Depth
Mfr # KFA-35
Zoro # G909731606
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 1.83"
- Application metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
- Includes Comfort Grip
- Jaw Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KFA-35
- Zoro # G909731606
- Country of Origin Brazil
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1.83" |
Jaw Width | 1.77" |
Overall Length | 5.51" |
Details
Handle Material | Steel |
Application | metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film |
Includes | Comfort Grip |
Item | Squeeze Action Clamp |
Finish | Galvanized |
Retention Force | 550 lb |
Description
Squeeze Action Clamp, 550 lb. Retention Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Replacement Top Deck for all ToolPro Step-Up Benches (TP88094)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPG4)
- FREUD Single Flute Straight Bit, 1/2" dia. (11-168)
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 40, Steel, Chrome (TCSB401200SD)
- CENTRAL TOOLS Flex Arm with Vise Grip (3D103)
- POWERWELD F-Clamp, 16" (F-1200-16)
- IRWIN 36" 36IN Bar Clamp, Clutch Lock, Soft Grip, Ergonomic Handle and 3-1/8" Throat Depth (223136)
- BESSEY Bessey Tools 249327 50 in. Revoultion Parallel Clamp (249327)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- BESSEY 60" Parallel clamp, 3-3/4" Throat Depth (KRE3560)
- Kifix Clamps