Shop All Toggle & Latch Clamps
Kifix
Horizontal HoldDown Toggle Clamp, 748 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-532 D
Zoro # G408245482
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 4.13"
- Material Galvanized steel
- Holding Capacity (Lb.) 748 Lbs.
- Overall Length (In.) 11.57"
- Includes Comfort grip handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KF-532 D
- Zoro # G408245482
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.13" |
Overall Length (In.) | 11.57" |
Height (In.) | 2.56" |
Jaw Width (In.) | 2.28" |
Details
Item | Horizontal Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 748 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
- •Handle locks in horizontal position for more clearance than vertical clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- HHIP 5/32 X 3/8" Swivel Dovetail Clamp (4401-0468)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- DE-STA-CO Holding Clamp (807-S)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- DE-STA-CO Latch Clamp, U-Bolt, 2000 Lbs, 2.89 In (341)
- Kifix Toggle & Latch Clamps