Shop All Toggle & Latch Clamps
Kifix
Horizontal HoldDown Toggle Clamp, 506 Lb Retention Force, 90Deg Opening Angle
Mfr # KF-522 D
Zoro # G708245489
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 2.72"
- Holding Capacity (Lb.) 506 Lbs.
- Material Galvanized steel
- Overall Length (In.) 7.24"
- Jaw Width (In.) 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KF-522 D
- Zoro # G708245489
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 2.72" |
Overall Length (In.) | 7.24" |
Jaw Width (In.) | 1.38" |
Height (In.) | 1.89" |
Details
Item | Horizontal Hold Down Clamp |
Holding Capacity (Lb.) | 506 Lbs. |
Material | Galvanized steel |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
- •Handle locks in horizontal position for more clearance than vertical clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Assorted Sizes X 1/4 and 3/8 in. drive SAE 6 Point Torx Bit Socket Set 12 pc (CBSS2N)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (5 Pk) (48-00-5037)
- WESTWARD Putty Knife Set, Flexible, 1-1/2, 3"W, 2 Pc. (46A915)
- SURTEK Aluminum level bar 36" (122105)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- J.W. WINCO J.W. Winco, 36003 Push-Pull Toggle Clamp, JW-36003, 600 Lb Cap, Sheet Metal Steel (JW-36003)
- KIPP Protective caps for toggle clamp spindles (K0106.04)
- Kifix Toggle & Latch Clamps