Shop All Toggle & Latch Clamps
Kifix
Horizontal HoldDown Toggle Clamp, 286 Lb Retention Force, 70Deg Opening Angle
Mfr # KF-521 D
Zoro # G108245492
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Throat Depth 2.68"
- Material Galvanized steel
- Holding Capacity (Lb.) 286 Lbs.
- Overall Length (In.) 8.19"
- Height (In.) 2.01"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KF-521 D
- Zoro # G108245492
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 2.68" |
Overall Length (In.) | 8.19" |
Height (In.) | 2.01" |
Jaw Width (In.) | 1.65" |
Details
Item | Horizontal Hold Down Clamp |
Material | Galvanized steel |
Holding Capacity (Lb.) | 286 Lbs. |
Includes | Comfort grip handle |
Description
- •Quick, positive locking action
- •Applies a more positive clamping force than C and spring clamps
- •Three point clamping joint allows for adjustment of material without complete release
- •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film
- •Handle locks in horizontal position for more clearance than vertical clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 1/2 in., Revrsbl (1216RCU)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide (TPG321-AC5015S)
- AVK Thread Conversion Kit, M8 x 1.25, 2 pcs. (AAT202-8125)
- LISLE 3/8" Drive, 35mm/36mm Metric Socket (14500)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- KIPP Catch Plate, Style A (K0051.9143382)
- Kifix Clamps