Shop All Toggle & Latch Clamps
Kifix
Horizontal Hold-Down Toggle Clamp, 66 lb. Retention Force, 90Deg Opening Angle
Mfr # KF-105-DU-SS
Zoro # G009731605
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless steel
- Jaw Width (In.) .31"
- Height (In.) .84"
- Includes Comfort Grip
- Application metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kifix
- MFR # KF-105-DU-SS
- Zoro # G009731605
- Country of Origin Brazil
- Category Toggle & Latch Clamps
Dimensions
Overall Length (In.) | 2.52" |
Jaw Width (In.) | .31" |
Height (In.) | .84" |
Details
Item | Horizontal-Down Toggle Clamp |
Material | Stainless steel |
Includes | Comfort Grip |
Application | metalworking, furniture, chemical and food processing, automotive, aerospace, medical devices, stage, film |
Opening Angle | 90 Degrees |
Retention Force | 66 lb |
Description
Stainless Steel Horizontal Hold-Down Toggle Clamp, 66 lb. Retention Force, 90Deg Opening Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Fleece Wheel Very Fine 280 Grit 4" X 4 (63721010010)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- KIFIX Vertical HoldDown Toggle Clamp, 1,430 Lb Retention Force, 90Deg Opening Angle (KF-111 DBL)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIFIX Vertical HoldDown Toggle Clamp, 990 Lb Retention Force, 120Deg Opening Angle (KF-03 JD)
- KIFIX Vertical HoldDown Toggle Clamp, 748 Lb Retention Force, 125Deg Opening Angle (KF-615 B)
- KIPP Catch Plate, Style A (K0051.9143382)
- KIPP Latches with Pull Bar, Style A (K0044.1330572)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- Kifix Toggle & Latch Clamps