Shop All Trampolines
Kidwise
KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer
Mfr # SSD-PLAY-04.V2
Zoro # G203913937
product price: $550.99
/ea
Free Shipping & Returns
$550.99
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
- Brand Kidwise
- MFR # SSD-PLAY-04.V2
- Zoro # G203913937
- UPC # 812006012907
- Country of Origin China
- Category Trampolines
Description
Everyone needs a place to call Home! My Little Playhouse is a great bouncer with lots of room to play and bounce. The main bounce floor is 9x9 . Shade panels are designed in the roof so you can position the bouncer panels facing the sun to block the UV rays. The slide is approximately 5 feet long.Accessories: CARRY BAG. ANCHOR STAKES. PATCH KIT AND 110V AIR BLOWEROverall dimensions are 10.5'X13' x 9.5'H carton weight is 125lbs. Includes Blower with GFCI breaker. stakes. carry bag. and instructions. PVC Balls sold separatelyDimensions: 10.5'X13'X9.5'Warranty BLOWER COVERED FOR 1 YEAR. INFLATABLE WARRANTED FOR 30 DAYS FOR MANUFACTURERS DEFECTS
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
- RAPALA X-Rap® Magnum Stick 17 - HD Silver Blue Mackerel (XRMAGST17HDSBM)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- AMDRO Quick Kill Insect Killer Liquid Concentrate 32 oz (100522991)
- VICTOR Small Snap Trap For Mice 2 pk (M150)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- Kidwise Trampolines