Shop All Fire Alarm System Components and Accessories
Kidde
Surface Box, Red, 2-7/16" D
Mfr # K-276B-RSB
Zoro # G0580172
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Edwards Pull Stations K-270, K-276, K-278, K-279 Series
- Finish Red
- Mounting Surface
- Depth (In.) 2 7/16 in
- Length (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # K-276B-RSB
- Zoro # G0580172
- UPC # 793016051417
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 2 7/16 in |
Length (In.) | 3 1/2 in |
Height (In.) | 5 5/16 in |
Tube Length (Ft.) | 1 ft |
Details
Item | Surface Box |
For Use With | Edwards Pull Stations K-270, K-276, K-278, K-279 Series |
Finish | Red |
Mounting | Surface |
Humidity Range (% RH) | 95% RH |
Description
Surface Box, Finish Red, Surface Mounting, Depth (In.) 2 7/16 in, Height (In.) 5 5/16 in, Length (In.) 3 1/2 in, Tube Length (Ft.) 1 ft, Humidity Range ( Percent RH) 95 Percent RH, For Use With Edwards Pull Stations K-270, K-276, K-278, K-279 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- SIGNMISSION OSHA Notice Sign, NOTICE Notice Blank Write-On, 18in X 12in Decal, 18" W, 12" H, Landscape (OS-NS-D-1218-L-16275)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S (BD-1001-NPF-S)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513W/8M)
- KIDDE Relay Module (CO120X)
- KIDDE Remote Zone Indicator (K-FSRA10C)
- KIDDE Relay Module (SM120X)
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 10 Inch, 120 VAC, UL Approved (BFA10120)
- EDWARDS SIGNALING EOL Resistor, PK7 (EOL47PK7)
- NAPCO Button Key fob, White, For Gemini Panels (GEM-KEYF)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- Kidde Fire Alarm System Components and Accessories