Shop All Carbon Monoxide and Smoke Detectors
Kidde
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion
Mfr # 21010167
Zoro # G6160217
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Sealed Lithium Ion
- Detection Method Photoelectric
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Overall Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # 21010167
- Zoro # G6160217
- UPC # 478711006992
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 7.25 in |
Overall Height | 11 in |
Manufacturers Warranty Length | 10 yr |
Diameter | 5 in |
Height | 1 1/2 in |
Outside Diameter | 5 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | 3V |
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mount Bracket, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Detects Carbon Monoxide, Humidity Operating Range 10 Percent to 85 Percent RH
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGTVBEXXL)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- KIDDE Battery-Operated Smoke Alarm Unit, 9V, 85db Alarm, 3 7/8" dia (408-0914E)
- KIDDE Dual-sensor Smoke Alarm, Alarm Audible Alert, Battery (KID21007385N)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010DCS-W)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9040)
- KIDDE Smoke Detector Battery 5 In Wh (44037402)
- FIREBOY-XINTEX Xintex CMD6-MB-R CO Alarm Internal Battery - White (CMD6-MB-R)
- Kidde Fire Protection