Shop All Carbon Monoxide and Smoke Detectors
Kidde
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium
Mfr # P4010LACS-W
Zoro # G4869617
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source 120V AC, 3V Lithium
- Audible Alert 85 dB @ 10 ft
- Interconnection Capability Up to 24 Units
- Overall Width 5 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kidde
- MFR # P4010LACS-W
- Zoro # G4869617
- UPC # 047871273263
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 5 19/32 in |
Overall Height | 1 29/32 in |
Depth | 1 29/32 in |
Height | 1 29/32 in |
Width | 5 19/32 in |
Manufacturers Warranty Length | 10 yr |
Diameter | 5 19/32 in |
Manufacturer Warranty Length | 10 years |
Outside Diameter | 5.59 in |
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size Not Applicable, Communication Protocol Wireless, Compatible With Not Applicable, Detector Type Smoke Detector, Features Test Button, Voice Alert, Includes Not Applicable, Number of Tandem Detectors 24, Power Source Hardwired, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup Yes, Detects Fire, Smoke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- CAIMAN Welding Gloves, PR (1869-3)
- HY-KO No Trespassing Sign 8.5" x 12.5", 10PK (A03014)
- SIGNMISSION OSHA Danger Sign, 12" Height, Rigid Plastic, Poison Lead Work Area Authorized Only, Landscape (OS-DS-P-1218-L-1533)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- KIDDE Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO-W)
- KIDDE Sealed Battery Carbon Monoxide Alarm, Lit (21010073)
- KIDDE Dual-sensor Smoke Alarm, Alarm Audible Alert, Battery (KID21007385N)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (KN-COPP-3)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACSCO)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YL)
- Kidde Fire Protection